Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL125NPJP05
rubix:
230A4215
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.29
excl. VAT
/
Each
£
77.15
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
BLICKLE 230532 L-POEV125K-FI CASTOR
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
BLICKLE L-PO 125G STEEL SWIVEL CASTOR 125MM X 40MM
BLICKLE WHEEL VPP200/20G
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V52Q250ARJP05 BRAKED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX V42Q160NYRP05 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX V42Q080NYRB12 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W