Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080NYRB12 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
SPARTEX V42Q080NYRB12 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
Caster for transport Spartex
References
spartex:
UK-V42Q080NYRB12
rubix:
230A3929
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080NYRB12 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
BLICKLE SWIVEL CASTOR LMDA-TPA75G
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX V50A200NYJP05HD SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
SPARTEX VSLF125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
NYLON FIXED PLATE 150MM 2500KG