Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL150PTJP05
rubix:
230A4268
Technical specifications
Load capacity
600
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.31
excl. VAT
/
Each
£
116.77
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
BLICKLE POTH200/25K CASTOR
BLICKLE FIXED CASTOR B-PATH100K-FK
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
NYLON FIXED PLATE 300MM 3000KG
CAST IRON FIXED PLATE 200MM 1100KG
BLICKLE BK-SPO100K-1 PRESSED STEEL FIXED CASTOR WITH NYLON WHEEL
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q250NYJP05 BRAKED CASTOR 250MM NYLON WHEEL