Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
Caster for transport Spartex
References
spartex:
UK-VSL125NYJHDP05-DL
rubix:
230A4201
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.79
excl. VAT
/
Each
£
99.35
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
NYLON SWIVEL PLATE BRAKE 80MM 200KG
BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX VSLF100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL125ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM RUBBER TY
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 346593 VPP 100/12G-SG
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
SPARTEX V52Q100ARJP05 BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W