Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL200NYJHDP05SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX VSL200NYJHDP05SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL200NYJHDP05SWB
rubix:
230A4208
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSL200NYJHDP05SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.32
excl. VAT
/
Each
£
115.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSL200PTJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
RUBBER SWIVEL CASTOR 125MM 250KG
BLICKLE HTH 83X115/30-114K ROLLERS
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
POLYURETHANE SWIVEL PLATE 150MM 1150KG
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA