Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
Caster for transport Spartex
References
spartex:
UK-V429PNB
rubix:
230A4010
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.06
excl. VAT
/
Each
£
24.07
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE WHEEL TPA80/12G
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL