Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V30V125TRPB12
rubix:
230A3754
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SINGLE HOLE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
SPARTEX VSLF200NYJHDP05 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIXED
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE 80MM FIXED CASTOR B-VE 80R
BLICKLE 175MM NYLON WHEEL SPO 175/25K
BLICKLE SWIVEL CASTOR LK-POEV-125K-1