Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
Caster for transport Spartex
References
spartex:
UK-V32V050TRPB10
rubix:
230A3758
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.46
excl. VAT
/
Each
£
5.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V82Q080NYPP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
RUBBER SWIVEL CASTOR 125MM 250KG
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL