Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q125BLRB12
rubix:
230A3857
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX V32V075TRPP01 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
LAG 82MM SWIVEL CASTOR
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q080BLRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
VARLEY 50MM RUBBER TYRED SWIVEL CASTOR V30V050TRPP01
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE-LK-POEV-100R-1 CASTOR
SPARTEX V52Q125PTJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL