Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V42Q160NYRB12
rubix:
230A3965
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.20
excl. VAT
/
Each
£
47.04
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V42Q160NYRP05 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX V82Q125NYPP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
BLICKLE 754976 L-POTH 250K-3-ST
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE WHEEL PK302/25-75R