Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V40Q200NYRB12
rubix:
230A3887
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SINGLE HOLE FIXING SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.58
excl. VAT
/
Each
£
45.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q200APJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q080NYRP04 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
RUBBER SPEED FIXED PLATE 400MM 950KG
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
BLICKLE NYLON WHEEL PO201/20G
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE LRA-PATH 50KF-FI-GS10 848564 SWIVEL CASTOR
BLICKLE WHEEL TPA80/12G
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM