Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSLF200APJP05
rubix:
230A4259
Technical specifications
Load capacity
600
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.02
excl. VAT
/
Each
£
158.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
NYLON SWIVEL PLATE 125MM 300KG
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
BLICKLE 260MM FIXED CASTOR L-P261R-ST
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL PLATE 100MM 300KG
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V41Q125BNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH