Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE 125MM 300KG
NYLON SWIVEL PLATE 125MM 300KG
NYLON SWIVEL PLATE 125MM 300KG
References
bil castors & wheels:
BZEH125NYBJFP
rubix:
377A4014
Technical specifications
Load capacity
300
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE 125MM 300KG
Pressed Steel Swivel Castor
Top Plate Fixing
125mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.45
excl. VAT
/
Each
£
23.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE LIR-ALSI 100G 754715
POLYURETHANE FIXED PLATE 200MM 1100KG
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI