Nylon wheel
Load capacity | 150 kg |
---|---|
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Wheel:
Logistic Weight | 5960 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Wheel housing/rim material | steel |
Running sole/tire material | rubber |
Min. temperature | -25 °C |
Max. temperature | 50 °C |
Total height | 308 mm |
Type of bearing | roller bearing |
Running sole / tire colour | black |
Shore A Hardness | 60 Shore |
Plate width | 175 mm |
Plate length | 175 mm |
308 mm | |
85 mm |
Usually arrives within 14 working days