Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V80Q100NYPP04
rubix:
230A4114
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 80MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.38
excl. VAT
/
Each
£
31.66
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
NYLON SWIVEL PLATE BRAKE 150MM 3000KG
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R