SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q160PNRP05
Rubix:230A3968
Product details : SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR
160MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 36.84 excl. VAT
/ Each
£ 44.21 incl. VAT
- Usually arrives within 14 working days

