Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
Caster for transport Spartex
References
spartex:
UK-V32V125POPP02
rubix:
230A3769
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.42
excl. VAT
/
Each
£
12.50
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
763580 HEX KEY IMP TOOL 9PE
BLICKLE 267294 LS-GTH 202K CASTOR
BLICKLE HTH 80X56/20-56K ROLLERS
SPARTEX V822PNB SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BE
BLICKLE 125X40X15CASTOR PO125/15G
BLICKLE LEX-PO75XR ST/STEEL SWIVEL CASTOR
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
POLYURETHANE FIXED PLATE 150MM 1150KG
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED