• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEER

GPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEER

Platform truck

See technical informationSee documents
References
GPC Industries:PI100Y
Rubix:245A0461
brand logo
brand logo
brand logo
brand logo
brand logo
Documents

Product details : GPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 191.75 excl. VAT
/ Each
£ 230.10 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

GPC KTI13Y ORDER PICKING TROLLEY 1330X500X1070 125MM RUBBER CASTORGPC MINI' COMPACT TRUCK GI025YGPC HA573N 4 WHEEL ACKERMAN TRAILER - 3000KG STEEL RUBBER TYRES BLUE370A9366 ALUTRUK P-HANDLE SACK TRUCK 300KG LOAD RATING SILVERAPOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000LGPC GIL60Y 60 BIN STORAGE TROLLEYSPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180GPC PWDT302Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTSPARTEX PI821H PLATFORM TRUCK - 1200 X 800 - SINGLE MESH ENDNT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATICMRT02Y MAILROOM TROLLEY - LARGE 510 X 710 X 910SPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 XGPC GI823P ALUMINIUM P HANDLE SACK TRUCK WITH SLIDERS 1345 X 510 470GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120GPC G1033Y SACK TRUCK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap