Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
SPARTEX PCI09Y LARGE CONTAINER TROLLEY 1400 X 770 X 810/1130 X 680 X 6
SPARTEX PCI09Y LARGE CONTAINER TROLLEY 1400 X 770 X 810/1130 X 680 X 6
Container Trucks - PCI08Y & PCI09Y
References
spartex:
UK-PCI09Y
rubix:
239A9276
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX PCI09Y LARGE CONTAINER TROLLEY 1400 X 770 X 810/1130 X 680 X 6
Ideal for use in warehouses, offices, shops etc. Flat pressed sheet steel base with non slip matting and folding handle.
Extra large polypropylene container supported by a sturdy steel frame
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.74
excl. VAT
/
Each
£
594.89
incl. VAT
Delivery usually within (
6
) days
Select variants (2)
Add to cart
Check our products from related categories
GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470
SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590
GPC GI991P ALUMINIUM SACK TRUCK
GPC STATIC GAS CYLINDER CARRIER - PAINTED GCC02Z
GPC G1703R H/D SACK TRUCK
GPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KG
GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD
GPC PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES PI806H
GPC PLATFORM TRUCK WITH MESH SIDES / BASE & P.PROOF WHEELS TI231R
GPC CI203Y STEEL FOLDING TROLLEY
APOLLO PADT304Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1
ROEBUCK SCB02Z SECURITY CAGE 1400 X 700 X 830MM
PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
GPC 200L MOBILE TRUCK GC0200
GPC PWDT306Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT