GPC PWPT412Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE


Handling truck for internal transport GPC Industries

References
gpc industries:PWPT412Y
rubix:386A6615
manufacturer :PWPT412Y
brand logo
brand logo

Product details : GPC PWPT412Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE


Platform Size: 1000 x 700mm
600kg Load Capacity
Mobile on 2 x swivel 200mm rubber castors & 2 fixed pneumatic 200mm drive wheels
6 Hour Run Time which will give a 2.5-6 mile range
3 Year Guarantee

Strengths

Grey, Blue

Applications

Transports heavy goods

Technical specifications


Attributes
Width700 mm
Height1055 mm
Show UNSPSC/ECL@SS
£ 4,368.17 excl. VAT
/ Each
£ 5,241.80 incl. VAT
  • Usually arrives within 14 working days