Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
PROPLAZ GI041Y FOLDING BOX TRUCK - BLUE/YELLOW 35KG 325 X 375 850
PROPLAZ GI041Y FOLDING BOX TRUCK - BLUE/YELLOW 35KG 325 X 375 850
Handling truck for internal transport ProPlaz
References
proplaz:
GI041Y
rubix:
386A6639
manufacturer :
GI041Y
Product details
Technical specifications
Product details : PROPLAZ GI041Y FOLDING BOX TRUCK - BLUE/YELLOW 35KG 325 X 375 850
Overall Size Folded L x W x H: 85 x 460 x 470mm Internal Size L x W x H: 330 x 395 x 350mm 35kg Load Capacity Mobile on 2 x castors
Strengths
Folds Flat
Applications
Stores and transports goods
Technical specifications
Attributes
Width
460
mm
Height
990
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.17
excl. VAT
/
Each
£
63.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEER
GPC SECURITY TROLLEY MESH WITH TIMBER DECK GIS71M
GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G
GPC TILT TRUCKS PCN92Y
GPC ATRDW12 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 12X35.5 LITRE CONTAIN
TP623C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 PNEUM
IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLY
GPC TP602C 2M X 1M FLATBED TROLLEY PNUEMATIC TYRE 1000KG CAP
SPARTEX GI103Y ECONOMY FOLDING TROLLEY - 250KG 907 X 608 X 850 BLUE/GR
GPC HAND TROLLEY NT482M
SPARTEX TI205R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES
GPC GC058Y CLEVER FOLDING TROLLEY BLACK GREY/BLACK/RED
NT500M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM CUSHION
GPC PLATFORM TRUCK WITH P.PROOF REACH COMPLIANT WHEELS MESHBASE TI222R
GPC PWDT312Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT