GPC PLATFORM TRUCK WITH P.PROOF REACH COMPLIANT WHEELS MESHBASE TI222R


Platform Truck With Puncture Proof Reach Compliant Wheels - Mesh Base

References
gpc industries:TI222R
rubix:203A6259
brand logo
brand logo

Product details : GPC PLATFORM TRUCK WITH P.PROOF REACH COMPLIANT WHEELS MESHBASE TI222R


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H

Technical specifications


Attributes
Width600 mm
Height360 mm
Length1200 mm
Show UNSPSC/ECL@SS
£ 459.56 excl. VAT
/ Each
£ 551.47 incl. VAT
  • Delivery usually within ( 6 ) days