Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC PWDT307Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC PWDT307Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
References
gpc industries:
PWDT307Y
rubix:
386A6701
manufacturer :
PWDT307Y
Product details
Technical specifications
Product details : GPC PWDT307Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Platform Size L x W: 800 x 1300 mm Height from the base: 1100mm 600kg Load Capacity Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels 6 hour run time
Strengths
Helps with heavy object transportation
Applications
Transports heavy duty objects
Technical specifications
Attributes
Width
1100
mm
Height
1340
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,925.93
excl. VAT
/
Each
£
5,911.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
SPARTEX GI258H BUDGET SACK TRUCK - WITH HAND GRIPS 410 X 470 X 1000
GPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450
GPC GI706R HEAVY DUTY SACK TRUCK
GPC APOLLO STEEL SACK TRUCK WHEELS FOLDING TOE GI704R
370A9369 ALUTRUK 2-1 CONVERTIBLE SACK TRUCK 300-500KG LOAD RATING SILV
GPC GI705R APOLLO HEAVY DUTY SACK TRUCK - TOE PLATE 450 X 210MM
TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU
GPC GI040Y BUDGET BOX TROLLEY
GPC HAND TROLLEY NT482M
APOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000L
GPC HA583N 4 WHEEL ACKERMAN TRAILER - 3000KG PLYWOOD RUBBER TYRES BLUE
GPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOOD
ROEBUCK SCB02Z SECURITY CAGE 1400 X 700 X 830MM
ROEBUCK BH/FTST FOLDING TOE SACK TRUCK