Product details : ROEBUCK GA009ZRED KICK STEP STEEL RED
Manufactured in steel, simply move into position, step on and the sprung castors lock in place. Non-skid steps prevent slips and the castors will not mark floors. Suitable for use in warehouses and offices. Top tread height 0.43m, weight 5kg. 5 year warranty. 150kg work load capacity, fully conforms to EN14183.