Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 BLUE VPK07BL
LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 BLUE VPK07BL
Storage tray Link 51
References
link 51:
VPK07BL
rubix:
206A8378
Product details
Technical specifications
Product details : LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 BLUE VPK07BL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.05
excl. VAT
/
Each
£
117.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JC0020YV WAVIAN STEEL JERRYCAN YELLOW 18768 20L
ROEBUCK JC0020H JERRYCAN HOLDER 20L
SPARTEX 868051 54L GREY STACKABLE AND NESTABLE CONTAINER
LINBINS VPK05BLK-SINGLE MEDIUM BLACK LINBIN 130X140X280MM SINGLE
SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320
SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
LINK 51 SIZE 4 LINBINS H130 X W140 X D210MM PACK OF 10 BLUE VPK04BL
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREY VPK03GR
LINBINS VPK03BLK-SINGLE SMALL BLACK LINBIN 75X105X190MM SINGLE
SPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320
SPARTEX 868044 18L BLUE STACKABLE AND NESTABLE CONTAINER
BOTT 13022033 DIVIDERS TO SUIT 13022050.19 PK6
ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1
BOTT MINI KIT 1 BLUE 14030157.16
ROEBUCK 154647 SWIVEL HOOK AND CATCH 2 TON