SPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320
Euro containers 400x300
See technical informationSee documentsReferences
Spartex:879760
Rubix:217A5113
EAN:3660338332708

Documents
Product details : SPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320
Polypropylene EURO stacking containers grey
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Length | 300 mm |
| Width | 400 mm |
| Model | euro bins |
| Colour | grey |
| Height | 320 mm |
Show UNSPSC/ECL@SS
£ 16.82 excl. VAT
/ Each
£ 20.18 incl. VAT
- In stock: Next day delivery
