• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
ROEBUCK 154647 SWIVEL HOOK AND CATCH 2 TON

ROEBUCK 154647 SWIVEL HOOK AND CATCH 2 TON

Storage tray Unbranded

See technical information
References
Unbranded:154647
Rubix:154647B
brand logo
brand logo

Product details : ROEBUCK 154647 SWIVEL HOOK AND CATCH 2 TON


Red painted alloy steel swivel hook with safety catch. Tested and certified.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-TBOTT STOR KIT 1 RED 14030168.16BOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19BOTT MINI KIT 2 RED 14030160.16BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19SPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR200-TFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-TFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-TBOTT STOR KIT 1 BLUE 14030169.16ROEBUCK GC013557 STORE-RITE SHELVING 2000 X 1000 X 600MM ADD-ONSPARTEX 879758 GREY EURO STACKING CONTAINER 400X300 HEIGHT 120SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINERBOTT STORAGE TRAY 225 X 175MM 14014037.16
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap