SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320
Euro containers 600x400
See technical informationSee documentsReferences
Spartex:879765
Rubix:217A5117
EAN:3660338332753

Documents
Product details : SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320
Polypropylene EURO stacking containers grey
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Technical specifications
Attributes
| Volume | 60 l |
|---|---|
| Length | 400 mm |
| Width | 600 mm |
| Model | euro bins |
| Colour | grey |
| Height | 320 mm |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- Usually arrives within 14 working days
