SPARTEX 868044 18L BLUE STACKABLE AND NESTABLE CONTAINER


Stackable tubs and nestable

References
spartex:868044
rubix:217A5072
ean:3660338219245
868044
brand logo
Technical specifications
Capacity18 l
Length390 mm
Width287 mm
See all Specifications

Product details : SPARTEX 868044 18L BLUE STACKABLE AND NESTABLE CONTAINER


Very sturdy polypropylene bin.
Versatile for storage and handling, order preparation and storage..
Open handles for efficient and easy handling.
Stackable and insertable. Optional cover.

Strengths

Nestable on one side and stackable on the otherOptional cover

Technical specifications


Attributes
Capacity18 l
Length390 mm
Width287 mm
Height212 mm
For model18 l
Model18l blue
Colourblue
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
  • Usually arrives within 14 working days