Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREY VPK03GR
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREY VPK03GR
Storage tray Linbins
References
linbins:
VPK03GR
rubix:
206A8370
Technical specifications
Height
75
mm
Product details
Technical specifications
Product details : LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREY VPK03GR
Technical specifications
Attributes
Height
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.39
excl. VAT
/
Each
£
71.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT STOR KIT 1 RED 14030168.16
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR200-T
BOTT STORAGE TRAY 225 X 175MM 14014037.16
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 GREEN VPK03GN
LINK 51 SIZE 4 LINBINS H130 X W140 X D210MM PACK OF 10 BLUE VPK04BL
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-T
BOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19
BOTT MINI KIT 1 RED
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-T
SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINER
SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320
SPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 BLUE VPK03BL
BOTT 13022033 DIVIDERS TO SUIT 13022050.19 PK6
ROEBUCK 911/1/BLACK BLACK TOOLBOX 911/1