SPARTEX SC841275LX3A ESD W/BENCH- 840.1200.750-CUPBD&3DRAW
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SC841275LX3A
Rubix:224A8106
Manufacturer :SC841275LX3A
Product details : SPARTEX SC841275LX3A ESD W/BENCH- 840.1200.750-CUPBD&3DRAW
Our Cantilever ESD Anti Static Bench range provide static dissipative properties which act as protection from an electrostatic charge for employees, and employers within the workplace. These workshop benches are ideal for electronic assembly industry. The workbench includes a wrist strap which is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Width | 1200 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,478.75 excl. VAT
/ Each
£ 1,774.50 incl. VAT
- Delivery usually within ( 6 ) days