SPARTEX SIE661275BLX ELECTRIC HEIGHT W/BENCH 660-1300X1205X755BLK
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SIE661275BLX
Rubix:224A8288
Manufacturer :SIE661275BLX
Product details : SPARTEX SIE661275BLX ELECTRIC HEIGHT W/BENCH 660-1300X1205X755BLK
The Electric Height Adjustable Workbench offers a premium solution to your workshop. Each bench comes fitted with two-button adjustment switch which quickly and effortlessly adjusts the height of the bench. Also available is the premium adjustment module, which can store up to 3 heights in memory allowing for easy adjustment between users.
Technical specifications
Attributes
| Height | 1300 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 2,347.11 excl. VAT
/ Each
£ 2,816.53 incl. VAT
- Delivery usually within ( 16 ) days



