Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
SPARTEX SSBEETOP1265 BEECH WORKTOP
SPARTEX SSBEETOP1265 BEECH WORKTOP
Accessory for workshop furniture Spartex
References
spartex:
UK-SSBEETOP1265
rubix:
225A2224
manufacturer :
SSBEETOP1265
Technical specifications
Type
Accessories
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SSBEETOP1265 BEECH WORKTOP
Accessories to suit Workbenches.
Technical specifications
Attributes
Type
Accessories
Length
1200
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.49
excl. VAT
/
Each
£
196.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SIBPPEG18-12 PEG BACK PANEL 1200MM&1800MM BENCH 600MM SILVER
BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X
SPARTEX SSDINSERT91B 100MM DEPTH DRAWER INSERT OPTION B
BEAVERSWOOD MAGNETIC POCKET A6 VERTICAL PACK OF 10 MP6V/10
BOTT SAND PAPER HOLDER AND CUTTER
BOTT WORKTOP 2000 X 750 X 40MM 41201036.05V
BOTT VINYL OVERLAY KIT - PLAIN 14030049
SPARTEX SC8412758LET CANTILEVER W/BENCH EXTENSION 840X1200X750 L/Grey
BOTT SUPPORT CHANNELS 750MM 1 PAIR 41010026.16V
SPARTEX SILED30WXXXX LED LIGHT 30 WATT
BOTT 41201147.08 VERSO WORKTOP 525X600X30MM
BOTT 51001128 SOCKET STRIP UK 4 SOCKETS & SWITCH
BOTT PERFO SPIGOT 300L X 16 DIA 14022051.16
SPARTEX SC846060NLXX EXTENSION BENCH 840X900X600 L/Grey
BOTT TOOL INSERT VDI 50 15002051