References
Facom:CKS.51A
Rubix:1237856
EAN:3148513414918

Product details : FACOM TOOL HOOK CKS.51A
Wall-hanging system. Diameter: 13 mm.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x40x25 mm |
| Package weight | 19 g |
| Type | individual hook for screwdrivers |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Delivery usually within ( 14 ) days
