BOTT 16925003.19 VERSO DRAWER CABINET 525MMX550MMX600MM+3XDRAWERS


Drawer cabinet Bott

References
bott:16925003.19
rubix:214A6993
ean:5039350103388
brand logo
brand logo
Technical specifications
Number of drawers3
Height600 mm
Width525 mm
See all Specifications

Product details : BOTT 16925003.19 VERSO DRAWER CABINET 525MMX550MMX600MM+3XDRAWERS


verso drawer cabinet 525mm x 550mm x 600mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 175mm, 1 x mm, 1 x mm high drawers.

Technical specifications


Attributes
Number of drawers3
Height600 mm
Width525 mm
Depth550 mm
TypeStatic Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 379.98 excl. VAT
/ Each
£ 455.98 incl. VAT
  • Usually arrives within 14 working days