Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926075.24 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926075.24 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / RD
Swing-door cabinet Bott
References
bott:
16926075.24
rubix:
214A7160
Technical specifications
Height
900
mm
Width
525
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926075.24 CUBD 525X550X900+WDW DR+2 SHELF-LGHT GRY / RD
Verso storage cupboard 525mm x 900mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
Height
900
mm
Width
525
mm
Depth
550
mm
Colour
Red
Type
Standard Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.91
excl. VAT
/
Each
£
417.49
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022090.77V CUBIO CUPBOARD
BOTT 40031067.24V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40031076.16V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 16926657.11 VERSO KITTED CUPBOARD
BOTT STORAGE CABINET 40031024.19V
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 16926760.16 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT 40022059.19V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD
BOTT 40022050.16V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40018110.11V CUBIO 525X650X600MMCABINET
BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 40301030.77V CUBIO CUPBOARD
BOTT 16926070.16STORE CUBD 525X350X800 WDW DR &2 SHELF -LGHT GRY
BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022102.24V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR