Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022050.19V
rubix:
214A8177
Technical specifications
Height
1600
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022050.19V CUBIO SMF-13616-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1600
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,020.75
excl. VAT
/
Each
£
1,224.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926008.24 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 16926657.11 VERSO KITTED CUPBOARD
BOTT STORAGE CABINET 40031024.19V
BOTT 40031061.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031071.16V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 40031077.24V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40011017.77V CUBIO CUPBOARD
BOTT 16926274.24 CUBD 1050X550X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926656.19SHELF CPBD 1300X550X2000+4 DRAWERS&3 SHELVES
BOTT PERFO WALL CUPBD & HOOK KIT 40 PCE 40031055.11V
BOTT 40012081.77V CUBIO CUPBOARD
BOTT 40014047.19V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021163.24V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT 16929002.24 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT 40022089.24V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR