Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
Swing-door cabinet Bott
References
bott:
40031077.19V
rubix:
214A8342
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
Perfo wall cupboard with galvanised shelf and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
300
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.22
excl. VAT
/
Each
£
367.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926219.16 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 16926267.16 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT 40012078.16V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013048.77V CUBIO CUPBOARD
BOTT 40022046.24V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020111.77V CUBIO CUPBOARD
BOTT 40021094.77V CUBIO CUPBOARD
BOTT 40031088.11V CUBIO PERFO WALL CUPBOARD
BOTT 16926661.11 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40021202.19V CUBIO SMF-10610-2S 2D KITTED CUPD
BOTT 16926059.19 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
BOTT 16926102.24 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 40021162.24V CUBIO SMF-10620-1.37 MINI WORKSHOP
BOTT 16926712.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X1000MM (H)