References
Bott:16926275.19
Rubix:214A7240

Product details : BOTT 16926275.19 CUBD 1050X550X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
Verso storage cupboard 1050mm x 900mm x 550mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 527.39 excl. VAT
/ Each
£ 632.87 incl. VAT
- Delivery usually within ( 16 ) days