BOTT 16929002.16 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES


Swing-door cabinet Bott

References
bott:16929002.16
rubix:214A7709
brand logo
brand logo
Technical specifications
Height600 mm
Width525 mm
Depth350 mm
See all Specifications

Product details : BOTT 16929002.16 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES


verso economy cupboard 525mm x 350mm x 600mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 525mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch.

Technical specifications


Attributes
Height600 mm
Width525 mm
Depth350 mm
ColourGrey
TypeEconomy Cupboards - Wall & Floor Mounted
Show UNSPSC/ECL@SS
£ 158.93 excl. VAT
/ Each
£ 190.72 incl. VAT
  • Usually arrives within 14 working days