verso computer cupboard with 1 shelf, 1 sliding tray WxDxH: 650x550x1000mm RAL 7035/5010
Number of doors | 1 |
---|---|
Height | 1000 mm |
Width | 650 mm |
Number of doors | 1 |
---|---|
Height | 1000 mm |
Width | 650 mm |
Depth | 550 mm |
Model | 16928000.11 |
Colour | Blue |
Type | Computer workstation |
Usually arrives within 14 working days