BOTT 16926280.24 CUBD 1050X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD


Sliding-door cabinet Bott

References
bott:16926280.24
rubix:214A7253
brand logo
brand logo
Technical specifications
Height1000 mm
Width1050 mm
Depth550 mm

Product details : BOTT 16926280.24 CUBD 1050X550X1000+SLIDE DR+2 SHELF-LGHT GRY/RD


Verso storage cupboard 1050mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x925 mm sliding door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height1000 mm
Width1050 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 638.75 excl. VAT
/ Each
£ 766.50 incl. VAT
  • Usually arrives within 14 working days