BOT16926671.19 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LT GRY/ANTHR


Sliding-door cabinet Bott

References
bott:16926671.19
rubix:214A7435
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth550 mm

Product details : BOT16926671.19 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LT GRY/ANTHR


Verso storage cupboard 1300mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x1925 mm door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 966.20 excl. VAT
/ Each
£ 1,159.44 incl. VAT
  • Usually arrives within 14 working days