BOTT VERSO BIN CUPBOARD 800MM (W) X 350MM (D) X 1000MM (H) 16926400.11


verso bin cupboard with 4 shelves, 20 bins WxDxH: 800x350x1000mm RAL 7035/5010

References
bott:16926400.11
rubix:80334018
brand logo
brand logo

Product details : BOTT VERSO BIN CUPBOARD 800MM (W) X 350MM (D) X 1000MM (H) 16926400.11


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 20 piece No.3 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x350x1000mm.

Technical specifications


Attributes
No attributes to display for this product
£ 453.98 excl. VAT
/ Each
£ 544.78 incl. VAT
  • Usually arrives within 14 working days