BOTT 16926453.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)


Tray cabinet Bott

References
bott:16926453.19
rubix:214A7285
brand logo
brand logo
Technical specifications
Typestandard cupboards
Height1000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926453.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)


Verso kitted cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 2 x 60kg U.D.L capacity drawer and 1 x galvanised steel shelf with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door and drawer fronts.

Technical specifications


Attributes
Typestandard cupboards
Height1000 mm
Width800 mm
Depth550 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 476.01 excl. VAT
/ Each
£ 571.21 incl. VAT
  • Usually arrives within 14 working days