BOTT 16926750.19 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X800MM (H)


Tray cabinet Bott

References
bott:16926750.19
rubix:214A7499
brand logo
brand logo
Technical specifications
Typestandard cupboards
Height800 mm
Width1050 mm
See all Specifications

Product details : BOTT 16926750.19 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X800MM (H)


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with ventilated door fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts.

Technical specifications


Attributes
Typestandard cupboards
Height800 mm
Width1050 mm
Depth350 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 352.59 excl. VAT
/ Each
£ 423.11 incl. VAT
  • Usually arrives within 14 working days