BOTT 40021203.24V CUBIO SMF-10610-1S 3D KITTED CUPD


Swing-door cabinet Bott

References
bott:40021203.24V
rubix:214A8155
brand logo
brand logo
Technical specifications
Height1000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021203.24V CUBIO SMF-10610-1S 3D KITTED CUPD


Cubio heavy duty kitted cupboard 1050mm (W) x 650mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 900mm (H) fitted with 3 point lock, 3 x 75kg U.D.L capacity drawers and 1 x galvanised steel shelf with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1000 mm
Width1050 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 939.32 excl. VAT
/ Each
£ 1,127.18 incl. VAT
  • Usually arrives within 14 working days