BOTT 16929101.24 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF


Swing-door cabinet Bott

References
bott:16929101.24
rubix:214A7737
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth350 mm
See all Specifications

Product details : BOTT 16929101.24 VERSO ECONOMY CUPBOARD 800X350X600 WITH 1 SHELF


verso economy cupboard 800mm x 350mm x 600mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish. With 2 x 500mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf with 35kg U.D.L capacity adjustable on a 25mm pitch.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth350 mm
ColourRed
TypeEconomy Cupboards - Wall & Floor Mounted
Show UNSPSC/ECL@SS
£ 187.89 excl. VAT
/ Each
£ 225.47 incl. VAT
  • Usually arrives within 14 working days