BOTT 40018087.16V CUBIO SMLF-5610-1 DRAWER UNIT RAL7035 L/GREY


Swing-door cabinet Bott

References
bott:40018087.16V
rubix:80378237
brand logo
brand logo
Technical specifications
Height1000 mm
Width525 mm
Depth650 mm
See all Specifications

Product details : BOTT 40018087.16V CUBIO SMLF-5610-1 DRAWER UNIT RAL7035 L/GREY


Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and single, perfo panel lined, reinforced, door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x650x1000mm.

Technical specifications


Attributes
Height1000 mm
Width525 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 445.13 excl. VAT
/ Each
£ 534.16 incl. VAT
  • Usually arrives within 14 working days