Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40014050.19V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40014050.19V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40014050.19V
rubix:
214A7901
Technical specifications
Height
1600
mm
Width
1300
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40014050.19V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1600
mm
Width
1300
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
964.95
excl. VAT
/
Each
£
1,157.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021163.24V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT 40301035.77V CUBIO CUPBOARD
BOTT 40031054.24V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11V
BOTT 16926071.19 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40014047.24V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021061.77V CUBIO CUPBOARD
BOTT 16926272.19 CUBD 1050X350X1000+WDW DR+2 SHELF-LT GRY/ANTHR
BOTT 16926720.11 VERSO 525X550X800H CUPD MD 2S
BOTT CUBIO SMF-13620 6D KITTED CUPBOARD 40022141.11V
BOTT 16926119.19 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 16926272.11 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40019120.77V CUBIO CUPBOARD
BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40031053.24V PERFO WALL CUPBOARD HOUSING